Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
67" Gray Solid Wood Six Drawer Triple Dresser
Mfr # 524603
Zoro # G622906978
product price:Â
$
1,254.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Dresser Type
Triple Dresser
Style
Traditional
Commercial Use
No
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524603
- Zoro #
- G622906978
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 18 in
- Width
- 67 in
- Length
- 38.25 in
Details
- Assembly Required
- Full Assembly Needed
- Dresser Type
- Triple Dresser
- Style
- Traditional
- Commercial Use
- No
- Hutch Included
- No
- Wood Species
- Pine
- Dresser Orientation
- Horizontal
- Number of Drawers
- 6
- Doors Included
- Yes
- Material
- Solid Wood
- Color
- Gray
- Item
- Dressers
Description
This 67" gray solid wood six drawer triple dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The gray coloration of this piece is neutral and will blend easily with most any decor. 38.25" H x 67" W x 18" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.