67" Natural And Brown and Black Wood and Iron Writing Desk With Two Drawers
Mfr # 482429
Zoro # G222908235
product price:Â $1,406.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Brown, Black
Material
Manufactured Wood
Mirrored
No
Purposeful Distressing Type
No Distressing
Base Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
482429
Zoro #
G222908235
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
No
Size
Large
Overall Depth
30 in
Overall Height
36 in
Overall Width
67 in
Details
Color
Brown, Black
Item
Desks
Material
Manufactured Wood
Mirrored
No
Purposeful Distressing Type
No Distressing
Base Material
Iron
Reversible Orientation
No
Type
Writing Desk
Shape
Rectangular Desk
Style
Modern
Gaming Configuration
No
Cabinets Included
No
Commercial Use
No
Finish
Natural
Weight Capacity
88 lb
Description
This 67-inch natural and brown and black wood and iron writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 36-inch h x 67-inch w x 30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.