Zoro Homepage

67" Natural Solid Wood Six Drawer Double Dresser

  • Mfr # 524600

  • Zoro # G722366818


product price: $1,687.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width (in)
67.25 in
Height (in)
40 in
Depth (in)
17 in
Commercial Use
No
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524600
Zoro #
G722366818
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
67.25 in
Height (in)
40 in
Depth (in)
17 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Solid Wood
Item
Dresser

Description

Enhance your room into a visually delightful and highly functional space with this 67" natural solid wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The natural coloration of this piece is neutral and will blend easily with most any decor. 40" H x 67.25" W x 17" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.