Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

67" Nickel Reading Floor Lamp With Clear Seeded Glass Drum Shade

  • Mfr # 523402

  • Zoro # G222363065


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Material
Metal
Width
11 in
Height
67 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523402
Zoro #
G222363065
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Height
67 in
Depth
9 in

Details

Application Type
Yes
Material
Metal
Assembly Required
Partial Assembly Needed
Item
Floor Lamp

Description

Add a bright anchor to your room with this 67" nickel reading floor lamp with clear seeded glass drum shade. The base of this lamp is made of metal finished in a nickel tone. The nickel of this lamp creates a nice contrast with the clear glass drum shaped shade. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 67" H x 11" W x 9" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.