Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

67" Red Wood Folding Three Panel Screen Room Divider

  • Mfr # 274726

  • Zoro # G822884274


product price: $753.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
No
Overall Width
47 in
Material
Wood
Room Divider Type
Folding
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274726
Zoro #
G822884274
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47 in
Overall Depth
1 in
Length
67 in

Details

Assembly Required
No
Material
Wood
Room Divider Type
Folding
Intended Room
Living Room
Screen Material
Wood
Color
Red
Item
Room Dividers
Style
Traditional
Number of Panels
3

Description

The 67-inch red wood folding three panel screen room divider offers a stylish solution for creating distinct spaces within your home. Crafted from durable wood, this room divider ensures both stability and elegance. Its three-panel design allows for flexible configurations, making it easy to adapt to any room layout. The vibrant red finish adds a pop of color while maintaining a warm ambiance in your decor. Ideal for use in living areas, bedrooms, or office settings, it enhances privacy without sacrificing style. The folding feature makes it convenient for storage, allowing you to easily reposition or tuck it away as needed. Use this versatile piece to redefine your space effortlessly and beautifully. 67.00-inch h x 47.00-inch w x 1.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.