
67" White Wood Framed Standing Mirror
Mfr # 565119
Zoro # G122372570
product price: $339.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
27.51 in
Depth
1.57 in
Height
66.81 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565119
Zoro #
G122372570
UPC #
-
Country of Origin
China
Dimensions
Width
27.51 in
Depth
1.57 in
Height
66.81 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Item
Mirror
Color
White
Material
Glass
Description
An antiqued and distressed mirror finish gives this framed mirror a touch of vintage charm. With a classic rectangular shape and a white frame finish, this wall-mounted piece adds a casual and elegant touch to any space. Measuring 27.51 inches in width, this vertical mirror is crafted from wood, enhancing its durability and style. Its antique mirror finish exudes timeless elegance, making it a stylish addition to your home décor. Ideal for standing out in any room, this white-framed mirror combines traditional design with a modern aesthetic, perfect for adding a touch of sophistication to your living space. 66.81-inch H x 27.51-inch W x 1.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.