Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

67" White Wood Framed Standing Mirror

  • Mfr # 565121

  • Zoro # G922361729


product price: $339.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Material
Glass
Depth
1.57 in
Width
27.51 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565121
Zoro #
G922361729
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Width
27.51 in
Height
66.81 in

Details

Color
White
Material
Glass
Item
Mirror
Application Type
No
Assembly Required
No Assembly Needed

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Add a touch of classic elegance to your space with this wall-mounted rectangular mirror boasting a white wood frame. Measuring 27.51 inches in width, this antique-finished mirror exudes casual style and a timeless look. The vertical orientation enhances the visual appeal, making it a perfect addition to any room. The delicate frame design complements the white finish, creating a seamless and stylish appearance that effortlessly blends in with various decor styles. Perfect for creating a warm and inviting atmosphere in your home. 66.81-inch H x 27.51-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.