67 X 20 X 32 Clear Glass Or Stainless Steel Double Dresser Extension

  • Mfr # 370702

  • Zoro # G022906769


product price:  $2,259.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Felt Lined Drawers
No
Doors Included
No
Hutch Included
No
Assembly Required
No Assembly Needed
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
370702
Zoro #
G022906769
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Size
No
Width
67 in
Length
32 in

Details

Felt Lined Drawers
No
Doors Included
No
Hutch Included
No
Assembly Required
No Assembly Needed
Dresser Type
Standard Dresser
Color
Clear
Item
Dressers
Material
Manufactured Wood
Dresser Orientation
Horizontal
Finish
Gloss
Style
Contemporary
Commercial Use
No
Number of Drawers
6

Description

When you want an adornment for your rooms, which will also improve the design of your rooms, you?ve got it with this captivating dresser. This dresser is a fantastic piece, with a contemporary style that will be an enhancement for your space no one can ignore and a clear color that will bring life into your rooms. This dresser is a high quality piece, skillfully made of high grade glass. You want your dressers to be durable, and that?s exactly what you get with this one. It's a part of the Dune collection, and its exceptional charm and design will give a fresh feel to the atmosphere of your home. As for measurements, they are 32? for height, 67? for width, and 20? for depth, and it weighs 227 pounds. You can introduce it into your interior to achieve the perfect look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.