Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68" Black Adjustable Reading Floor Lamp With Black Dome Shade

  • Mfr # 523565

  • Zoro # G222338315


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Width
11 in
Material
Metal
Application Type
Yes
Depth
16 in
Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523565
Zoro #
G222338315
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Depth
16 in
Height
68 in

Details

Material
Metal
Item
Floor Lamp
Application Type
Yes
Color
Black
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish 68" black adjustable reading floor lamp with black dome shade. The base of this lamp is made of black metal. The lamp shade itself has a dome shape and is made of metal, which makes it a perfect choice. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 68" H x 11" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.