Zoro Homepage

68" Black Adjustable Reading Floor Lamp With Clear Seeded Glass Globe Shade

  • Mfr # 523414

  • Zoro # G822358638


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Height
68 in
Color
Black
Assembly Required
Partial Assembly Needed
Material
Metal
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523414
Zoro #
G822358638
UPC #
-
Country of Origin
China

Dimensions

Height
68 in
Width
18 in
Depth
11 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Application Type
Yes

Description

Add a bright anchor to your room with this 68" black adjustable reading floor lamp with clear seeded glass globe shade. The base of this lamp is made of black metal. The coloration of the black lamp base creates a fashionable marriage with the the clear glass globe shaped shade. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 68" H x 18" W x 11" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.