Zoro Homepage

68" Black and White Distressed Carved Floral Sideboard with Four Doors

  • Mfr # 568415

  • Zoro # G622344190


product price: $737.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Height
32 in
Depth
15.75 in
Width
68.11 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568415
Zoro #
G622344190
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Depth
15.75 in
Width
68.11 in

Details

Color
White
Item
Sideboard
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Increase your storage space and elevate the style of your room with this modern sideboard, featuring a black and white color scheme that adds sophistication. Crafted from durable manufactured wood, this versatile cabinet showcases intricate carved floral textural detailing on the doors, enhancing its aesthetic appeal. Boasting open storage shelves and door compartments with the same captivating design, this sideboard perfectly combines form and function to provide both storage utility and decorative charm. 32-inch H x 68.11-inch W x 15.75-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.