
68" Black Arch Metal Framed Standing Mirror
Mfr # 565104
Zoro # G622364679
product price: $363.99
/eaKey Features
Material
Glass
Height
67.99 in
Application Type
No
Depth
0.79 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565104
Zoro #
G622364679
UPC #
-
Country of Origin
China
Dimensions
Height
67.99 in
Depth
0.79 in
Width
29.08 in
Details
Material
Glass
Application Type
No
Item
Mirror
Color
Black
Assembly Required
No Assembly Needed
Description
An antiqued and distressed mirror finish gives this piece lots of vintage charm. Add a touch of elegance to your space with this 29.082-inch wide black mirror framed in classic style. Crafted from durable metal, this arched mirror is designed for wall mounting, bringing a stylish and casual vibe to your room in a vertical orientation. 67.99-inch H x 29.08-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.