
68" Black Arched Floor Lamp With White Frosted Glass Dome Shade
Mfr # 523547
Zoro # G322338888
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
9 in
Height
68 in
Material
Metal
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523547
Zoro #
G322338888
UPC #
-
Country of Origin
China
Dimensions
Depth
9 in
Height
68 in
Width
10 in
Details
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
Yes
Color
Black/White
Description
With this 68" black arched floor lamp with white frosted glass dome shade you bring design along with some warm ambient lighting to your space. The lamp is made of sturdy metal and features a black color. The black of this lamp creates a nice contrast with the white glass dome shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 68" H x 10" W x 9" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.