Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68" Black Carved Floral Scroll Solid Wood Computer Desk With Three Drawers

  • Mfr # 569608

  • Zoro # G222353790


product price: $2,317.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
28 in
Assembly
No Assembly Needed
Commercial Use
No
Color
Black
Overall Width
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569608
Zoro #
G222353790
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
28 in
Overall Width
68 in
Overall Height
30 in

Details

Assembly
No Assembly Needed
Commercial Use
No
Color
Black
Item
Desk

Description

Look like an executive when you add this 68-inch black solid wood computer desk with three drawers to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. The gorgeous carved cutwork and a purposefully distressed finish give this piece some rustic and artisanal charm. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 68-inch w x 28-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.