Zoro Homepage

68" Black Distressed Carved Floral Sideboard with Four Doors

  • Mfr # 568413

  • Zoro # G722361271


product price: $737.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Depth
15.75 in
Height
32 in
Color
Black
Width
68.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568413
Zoro #
G722361271
UPC #
-
Country of Origin
China

Dimensions

Depth
15.75 in
Height
32 in
Width
68.11 in

Details

Assembly Required
Full Assembly Needed
Color
Black
Item
Sideboard
Application Type
Yes

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile manufactured wood sideboard. Featuring coat/paint distressing, carved floral textural detailing, and a modern style in black color, this sideboard offers shelves and open storage. The cabinet includes doors with intricate carved floral designs, adding a touch of elegance to your living space. Perfect for storing various items while elevating the aesthetic appeal of your home décor. 32-inch H x 68.11-inch W x 15.75-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.