Zoro Homepage

68" Black Floor Lamp With White Frosted Glass Rectangular Shade

  • Mfr # 523417

  • Zoro # G422354672


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Height
68 in
Assembly Required
Partial Assembly Needed
Width
16 in
Color
Black/White
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523417
Zoro #
G422354672
UPC #
-
Country of Origin
China

Dimensions

Height
68 in
Width
16 in
Depth
14 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Color
Black/White
Application Type
Yes
Material
Metal

Description

Add a bright anchor to your room with this 68-inch black floor lamp with white frosted glass rectangular shade. The lamp is made of sturdy metal and features a black color. This good looking lamp includes a fabric rectangular shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 68-inch H x 16-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.