Zoro Homepage

68" Black Metal And Glass Five Tier Standard Bookcase

  • Mfr # 527595

  • Zoro # G322356578


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
33 in
Height
68 in
Color
Black
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527595
Zoro #
G322356578
UPC #
-
Country of Origin
China

Dimensions

Width
33 in
Height
68 in
Depth
14 in

Details

Item
Bookcase
Application Type
No
Color
Black
Assembly Required
Full Assembly Needed

Description

The 68-inch black metal and glass five tier standard bookcase offers you storage and display space in a good looking and refined manor. 5 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 68-inch H x 33-inch W x 14-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.