This item is Discontinued.

Homeroots 68" Black Novelty Floor Lamp With White Frosted Glass Globe Shade 523518

68" Black Novelty Floor Lamp With White Frosted Glass Globe Shade (Discontinued)

  • Mfr # 523518
  • Zoro # G822355026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523518
Zoro #
G822355026
UPC #
-
Country of Origin
China

Dimensions

Depth
11 in
Width
11 in
Height
68 in

Details

Material
Metal
Assembly Required
Partial Assembly Needed
Color
Black/White
Item
Floor Lamp
Application Type
Yes

Description

With this 68" black novelty floor lamp with white frosted glass globe shade you bring design along with some warm ambient lighting to your space. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp light itself is covered by a glass, globe shaped shade, making this a classy piece that will complement most any interior. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 68" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.