
68" Black Solid Wood Cabinet Enclosed Storage Distressed TV Stand
Mfr # 528708
Zoro # G622374975
product price: $1,387.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
34.75 in
Assembly Required
No Assembly Needed
Commercial Use
No
Width
67.75 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528708
Zoro #
G622374975
UPC #
-
Country of Origin
Mexico
Dimensions
Height
34.75 in
Width
67.75 in
Length
19 in
Details
Assembly Required
No Assembly Needed
Commercial Use
No
Color
Black
Material
Solid Wood
Item
TV Stand
Description
Create the ultimate blend of style, function, and design with this 68" black solid wood cabinet enclosed storage distressed tv stand. Curated from high quality solid pine wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. I Built-in cable and wire management helps to keep those unseamly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 34.75" H x 67.75" W x 19" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.