
68" Black Torchiere Floor Lamp With Clear Transparent Glass Drum Shade
Mfr # 523369
Zoro # G622366659
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Assembly Required
Partial Assembly Needed
Height
68 in
Depth
12 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523369
Zoro #
G622366659
UPC #
-
Country of Origin
China
Dimensions
Height
68 in
Depth
12 in
Width
12 in
Details
Color
Black
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Application Type
Yes
Description
Add a bright anchor to your room with this 68" black torchiere floor lamp with clear transparent glass drum shade. The base of this lamp is made of black metal. The black of this lamp creates a nice contrast with the clear glass drum shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 68" H x 12" W x 12" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.