This item is Discontinued.

Homeroots 68" Black Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade 523534

68" Black Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523534
  • Zoro # G822373037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523534
Zoro #
G822373037
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Height
68 in
Depth
17 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Color
Black/White

Description

Add a bright anchor to your room with this 68" black traditional shaped floor lamp with white frosted glass drum shade. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp shade itself has a drum shape and is made of fabric, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 68" H x 17" W x 17" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.