Zoro Homepage

68" Black Wood Dining Table

  • Mfr # 654251

  • Zoro # G122364926


product price: $929.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
30 in
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Length
38 in
Width
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654251
Zoro #
G122364926
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30 in
Length
38 in
Width
68 in

Details

Tabletop Color
Black
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dining Table

Description

Make a statement with the 68-inch black wood dining table and infuse a dash of character and personality into your space. This table is made from solid and manufactured wood in a black color throughout the base and top. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 68-inch black wood dining table is a must-have for your home. 30.00-inch h x 68.00-inch w x 38.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.