This item is Discontinued.

Homeroots 68" Brass Adjustable Reading Floor Lamp With White Frosted Glass Dome Shade 523562

68" Brass Adjustable Reading Floor Lamp With White Frosted Glass Dome Shade (Discontinued)

  • Mfr # 523562
  • Zoro # G722366634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523562
Zoro #
G722366634
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Width
11 in
Height
68 in

Details

Material
Metal
Assembly Required
Partial Assembly Needed
Color
Brass/White
Application Type
Yes
Item
Floor Lamp

Description

Add a bright anchor to your room with this 68" brass adjustable reading floor lamp with white frosted glass dome shade. The base of this lamp is made of metal finished in a brass tone. The brass base coloring infuses a warm and rich tone to your space. The lamp light itself is covered by a metal, dome shaped shade, making this a classy piece that will complement most any interior. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 68" H x 11" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.