
68" Brass Adjustable Reading Floor Lamp With White Frosted Glass Dome Shade
Mfr # 523563
Zoro # G722369864
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Width
11 in
Height
68 in
Material
Metal
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523563
Zoro #
G722369864
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Width
11 in
Height
68 in
Details
Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Brass/White
Description
Truly a mix of design and functionality that doesn't compromise on style, this 68" brass adjustable reading floor lamp with white frosted glass dome shade will be a great addition to your space. The base of this lamp is made of metal finished in a brass tone. The brass base coloring infuses a warm and rich tone to your space. This good looking lamp includes a metal dome shaped shade. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 68" H x 11" W x 16" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.