
68" Brass Adjustable Traditional Shaped Floor Lamp With Antiqued Brass Drum Shade
Mfr # 526298
Zoro # G122371429
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Material
Metal
Depth
14 in
Width
47 in
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526298
Zoro #
G122371429
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Width
47 in
Height
68 in
Details
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Color
Brass
Application Type
No
Description
Truly a mix of design and functionality that doesn't compromise on style, this 68" brass adjustable traditional shaped floor lamp with antiqued brass drum shade will be a great addition to your space. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 68" H x 47" W x 14" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.