Zoro Homepage

68" Brass Arched Floor Lamp With Clear Seeded Glass Dome Shade

  • Mfr # 523545

  • Zoro # G122374932


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Material
Metal
Height
68 in
Width
10 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523545
Zoro #
G122374932
UPC #
-
Country of Origin
China

Dimensions

Height
68 in
Width
10 in
Depth
9 in

Details

Application Type
Yes
Material
Metal
Assembly Required
Partial Assembly Needed
Color
Brass
Item
Floor Lamp

Description

Add a bright anchor to your room with this 68" brass arched floor lamp with clear seeded glass dome shade. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. The lamp shade itself has a dome shape and is made of glass, which makes it a perfect choice. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 68" H x 10" W x 9" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.