This item is Discontinued.

Homeroots 68" Brass Novelty Floor Lamp With White Frosted Glass Globe Shade 523519

68" Brass Novelty Floor Lamp With White Frosted Glass Globe Shade (Discontinued)

  • Mfr # 523519
  • Zoro # G922360548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523519
Zoro #
G922360548
UPC #
-
Country of Origin
China

Dimensions

Depth
11 in
Height
68 in
Width
11 in

Details

Item
Floor Lamp
Application Type
Yes
Material
Metal
Color
Brass/White
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and charm to your space with this good looking 68" brass novelty floor lamp with white frosted glass globe shade. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. The lamp shade has a globe shape and is made from glass. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 68" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.