68" Brass Reading Floor Lamp With White Frosted Glass Globe Shade

  • Mfr # 523520

  • Zoro # G022338324


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Height
68 in
Depth
15 in
Material
Metal
Assembly Required
Partial Assembly Needed
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523520
Zoro #
G022338324
UPC #
-
Country of Origin
China

Dimensions

Height
68 in
Depth
15 in
Width
12 in

Details

Material
Metal
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
Yes
Color
Brass

Description

With this 68" brass reading floor lamp with white frosted glass globe shade you bring design along with some warm ambient lighting to your space. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. The lamp shade itself has a globe shape and is made of glass, which makes it a perfect choice. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 68" H x 12" W x 15" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.