Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68" Bronze Adjustable Traditional Shaped Floor Lamp With Beige Empire Shade

  • Mfr # 526243

  • Zoro # G022374728


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Beige
Material
Metal
Height
67.5 in
Width
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526243
Zoro #
G022374728
UPC #
-
Country of Origin
China

Dimensions

Height
67.5 in
Width
21.75 in
Depth
19 in

Details

Assembly Required
Partial Assembly Needed
Color
Beige
Material
Metal
Item
Floor Lamp
Application Type
No

Description

Add a bright anchor to your room with this 68" bronze adjustable traditional shaped floor lamp with beige empire shade. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. The lamp light itself is covered by a fabric, empire shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 67.5" H x 21.75" W x 19" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.