
68" Bronze Adjustable Traditional Shaped Floor Lamp With Beige Empire Shade
Mfr # 526245
Zoro # G922343541
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Color
Beige
Width
21.75 in
Depth
19 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
526245
Zoro #
G922343541
UPC #
-
Country of Origin
China
Dimensions
Width
21.75 in
Depth
19 in
Height
67.5 in
Details
Application Type
No
Color
Beige
Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 68" bronze adjustable traditional shaped floor lamp with beige empire shade will be a great addition to your space. The base of this lamp is made of metal finished in a bronze tone. The bronze base coloring infuses a warm and rich tone to your space. The lamp light itself is covered by a fabric, empire shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 67.5" H x 21.75" W x 19" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.