Zoro Homepage

68" Brown and Black Solid Wood And Metal Live Edge Dining Bench

  • Mfr # 565286

  • Zoro # G022345223


product price: $1,170.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
68 in
Color
Brown Black
Depth
18 in
Height
18 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565286
Zoro #
G022345223
UPC #
-
Country of Origin
India

Dimensions

Width
68 in
Depth
18 in
Height
18 in

Details

Item
Benche
Color
Brown Black
Assembly Required
Full Assembly Needed
Application Type
No

Description

Practicality and fashion mix together with this handy 68-inch brown and black solid wood and metal live edge dining bench. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 68-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.