68" Brown And Black Solid Wood Sled Base Dining Table
- Mfr # 379788
- Zoro # G022911442
product price:Â
$
1,221.99
/ea
Key Features
Shape
Rectangular
Width
68 in
Length
35.4 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379788
- Zoro #
- G022911442
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 68 in
- Length
- 35.4 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Black, Brown
- Frame Material
- Metal
- Leg Type
- Sled
- Leg Color
- Black
- Assembled/Unassembled
- Unassembled
- Top Wood Species
- Acacia
- Style
- Modern
- Table Mechanism
- Fixed
- Assembly Required
- Full Assembly Needed
- Weight Capacity
- 6 lb
- Leaf Included
- No
Description
Add handsome, fashionable design to your dining space with this 68-inch brown and black solid wood dining table. Offering a nice color combination, the top of this solid wood table is brown, while the base compliments it nicely in black. The two-tone finish makes it even more attractive and fashionable. A beautiful sled base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 68-inch brown and black solid wood dining table is a must-have for your home. 30-inch H x 68-inch W x 35.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.