
68" Brown Solid Wood Live Edge Dining Bench
Mfr # 565287
Zoro # G022373721
product price: $1,137.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Partial Assembly Needed
Height
18 in
Width
68 in
Color
Brown
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565287
Zoro #
G022373721
UPC #
-
Country of Origin
India
Dimensions
Height
18 in
Width
68 in
Depth
18 in
Details
Assembly Required
Partial Assembly Needed
Color
Brown
Item
Benche
Application Type
No
Description
Optimize your space and add some charm to your room with the 68-inch brown solid wood live edge dining bench. This bench features quality construction from solid wood in an updated monotone color scheme with brown as the main color throughout. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 68-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.