Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68" Dark Brown Solid Wood Dining Bench

  • Mfr # 522083

  • Zoro # G122348278


product price: $1,397.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
No
Depth
18 in
Assembly Required
No Assembly Needed
Width
68 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522083
Zoro #
G122348278
UPC #
-
Country of Origin
India

Dimensions

Depth
18 in
Width
68 in
Height
18 in

Details

Application Type
No
Color
Dark Brown
Assembly Required
No Assembly Needed
Item
Benche

Description

Practicality and fashion mix together with this handy 68-inch dark brown solid wood dining bench. This bench features quality construction from solid wood in an updated monotone color scheme with dark brown as the main color throughout. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 68-inch w x 18-inch d

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.