Zoro Homepage

68" Gold Arch Metal Framed Standing Mirror

  • Mfr # 565136

  • Zoro # G122354453


product price: $364.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Glass
Color
Gold
Width
29.08 in
Application Type
No
Height
67.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565136
Zoro #
G122354453
UPC #
-
Country of Origin
China

Dimensions

Width
29.08 in
Height
67.99 in
Depth
1.57 in

Details

Item
Mirror
Material
Glass
Color
Gold
Application Type
No
Assembly Required
No Assembly Needed

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. This 29.082-inch wide vertical arch mirror with a classic gold metal frame exudes casual elegance. Designed to be wall-mounted, this standing mirror features an antique finish that adds a touch of sophistication to any room. The gold frame enhances the overall aesthetic, making it a perfect addition to your home decor. Its timeless style and high-quality construction make it a must-have piece for those seeking a blend of vintage and modern design elements. 67.99-inch H x 29.08-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.