This item is Discontinued.

Homeroots 68" Gold Metal and Glass Seven Tier Etagere Bookcase 527578

68" Gold Metal and Glass Seven Tier Etagere Bookcase (Discontinued)

  • Mfr # 527578
  • Zoro # G522353520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527578
Zoro #
G522353520
UPC #
-
Country of Origin
China

Dimensions

Height
68 in
Depth
14 in
Width
34 in
Size
H x W x D

Details

Assembly Required
Full Assembly Needed
Application Type
No
Color
Gold
Item
Bookcases
Room Divider
No
Type
Etagere
Shelf Capacity
40 lb
Assembly
Full Assembly Needed
Load Capacity (Lb.)
40 lb
Shelf Adjustments
No
Number of Shelf Tiers
7
Purposeful Distressing Type
No Distressing
Bookcase Orientation
Vertical
Shelves
Yes
Number of Drawers
No
Back Panel
No
Finish
Brushed
Material
Glass
Commercial Use
No
Frame Material
Metal
Number of Pieces Included In Set
1

Description

This 68-inch gold metal and glass seven tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 7 shelf tiers offer fantastic storage space. This bookcase with its zig zag geometric designed shelves is a great way to infuse a modern look into your space and increase your room's capacity for storage and display at the same time. 68-inch H x 34-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.