Zoro Homepage

68" Gray Wood Four Hook Coat And Shoe Rack

  • Mfr # 571409

  • Zoro # G722356154


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Depth
15.4 in
Color
Gray
Height
67.9 in
Assembly
Full Assembly Needed
Width
38.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571409
Zoro #
G722356154
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
15.4 in
Height
67.9 in
Width
38.1 in

Details

Color
Gray
Item
Coat Hanger
Assembly
Full Assembly Needed

Description

The 68-inch gray wood four hook coat and shoe rack offers a stylish and practical solution for your entryway. This transitional organizer seamlessly blends with various decor styles, enhancing the aesthetic of your entrance foyer, living room, laundry room, or hallway. Featuring a sleek gray finish, it adds a touch of modern elegance coupled with storage for hanging coats and clothing along with shoes or other accessories and supplies at the bottom. Embrace functionality without sacrificing style with this beautifully crafted coat and shoe organizer that elevates both convenience and décor. 67.9-inch h x 38.1-inch w x 15.4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.