Zoro Homepage

68" Natural and Black Distressed Carved Floral Sideboard with Four Doors

  • Mfr # 568414

  • Zoro # G122373362


product price: $737.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black
Assembly Required
Full Assembly Needed
Height
32 in
Width
68.11 in
Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568414
Zoro #
G122373362
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Width
68.11 in
Depth
15.75 in

Details

Color
Black
Item
Sideboard
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing and versatile cabinet. Crafted from manufactured wood, this modern sideboard in natural and black hues features carved floral textural detailing, creating a charming visual appeal. Designed with open storage and shelves, it offers ample space to display and organize your items. The coat/paint distressing adds character to the piece, while the intricate carved floral door design enhances its elegant look, making it a functional and stylish addition to your home decor. 32-inch H x 68.11-inch W x 15.75-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.