Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68" Natural Distressed Carved Geometric Sideboard with Four Doors

  • Mfr # 568412

  • Zoro # G222370414


product price: $737.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Application Type
Yes
Width
68.11 in
Height
32 in
Assembly Required
Full Assembly Needed
Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568412
Zoro #
G222370414
UPC #
-
Country of Origin
China

Dimensions

Width
68.11 in
Height
32 in
Depth
15.75 in

Details

Item
Sideboard
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking manufactured wood sideboard. Featuring coat/paint distressing for added character, this modern sideboard in a natural color showcases carved geometric textural detailing, while offering ample storage with shelves and open storage. The wood scrollwork door design adds a touch of elegance to this stylish piece that seamlessly combines form and function for your living space. 32-inch H x 68.11-inch W x 15.75-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.