Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68" Nickel Floor Lamp With White Frosted Glass Rectangular Shade

  • Mfr # 523419

  • Zoro # G222373132


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Width
16 in
Material
Metal
Color
White
Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523419
Zoro #
G222373132
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
16 in
Height
68 in

Details

Item
Floor Lamp
Material
Metal
Color
White
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Add a bright anchor to your room with this 68-inch nickel floor lamp with white frosted glass rectangular shade. The base of this lamp is made of nickel metal. The lamp shade has a rectangular shape and is made from fabric. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 68-inch H x 16-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.