Zoro Homepage

68" Rusted Adjustable Traditional Shaped Floor Lamp With Brown Empire Shade

  • Mfr # 526246

  • Zoro # G222370506


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Width
21.75 in
Height
67.5 in
Assembly Required
Partial Assembly Needed
Material
Metal
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526246
Zoro #
G222370506
UPC #
-
Country of Origin
China

Dimensions

Width
21.75 in
Height
67.5 in
Depth
19 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
No
Color
Brown

Description

This 68" rusted adjustable traditional shaped floor lamp with brown empire shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a rusted color. The lamp light itself is covered by a fabric, empire shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 67.5" H x 21.75" W x 19" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.