69" Beige Velvet Sofa And Toss Pillows With Dark Brown Legs

  • Mfr # 543709

  • Zoro # G822358300


product price: $964.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Depth (in)
32 in
Height (in)
37 in
Width (in)
69 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543709
Zoro #
G822358300
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
32 in
Height (in)
37 in
Width (in)
69 in
Size
W x L x D
Depth
32 in
Width
69 in
Length
37 in

Details

Item
Sofas
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Beige
Upholstery Material
Velvet
Capacity
700 lb
Upholstered
Yes
Type
Sofa
Style
Modern
Seating Capacity
3
Shape
Rectangular
Finish
Satin
Material
Solid Wood
Reclining Type
No Recline
Sleeper Sofa
No
Hand Crafted
No
Recliner
No
Sofa Design
Standard

Description

Add an air of fashion to your space with this fabulous 69-inch beige velvet sofa and toss pillows with dark brown legs. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Track arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 37-inch H x 69-inch W x 32-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.