
69" Beige Velvet Sofa With Dark Brown Legs
Mfr # 543725
Zoro # G922358217
product price: $922.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width (in)
69 in
Height (in)
39 in
Depth (in)
32 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543725
Zoro #
G922358217
UPC #
-
Country of Origin
China
Dimensions
Width (in)
69 in
Height (in)
39 in
Depth (in)
32 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Dark Brown/Beige
Item
Sofa
Description
Add an air of fashion to your space with this fabulous 69-inch beige velvet sofa with dark brown legs. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Track arms offer a comfy place to rest. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39-inch H x 69-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.