
69" Black Floor Lamp With Black Mesh Metal Cylinder Shade
Mfr # 523477
Zoro # G622372414
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Depth
10 in
Color
Black
Height
69 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523477
Zoro #
G622372414
UPC #
-
Country of Origin
China
Dimensions
Depth
10 in
Height
69 in
Width
15 in
Details
Material
Metal
Item
Floor Lamp
Color
Black
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
This 69-inch black floor lamp with black mesh metal cylinder shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of metal finished in a black tone and features a circle base at the bottom and then hard angles at the top. The lamp shade has a cylinder shape and is made from metal mesh that is fresh and industrial. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. 69-inch H x 15-inch W x 10-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.