
69" Black Metal Closet System
Mfr # 590273
Zoro # G922362726
product price: $282.99
/eaKey Features
Width
69 in
Depth
20 in
Color
Black
Height
70 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590273
Zoro #
G922362726
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
69 in
Depth
20 in
Height
70 in
Details
Color
Black
Item
Organizer
Material
Metal
Description
The 69-inch black metal closet system offers an innovative solution for your storage needs. Designed in a sleek rectangular shape, this organizer maximizes your closet space effectively. Crafted from durable metal, it promises longevity while adding a touch of industrial style to your interiors. The striking black color enhances its modern appeal, making it a perfect fit for contemporary homes. This versatile closet system allows you to easily organize clothes and accessories, providing both functionality and aesthetic charm. Its robust construction ensures it can handle various items, making it an essential addition to your home organization efforts. Enjoy the blend of practicality and style with this impressive closet organizer. 70-inch h x 69-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.