Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

69" Black Metal Framed Standing Mirror

  • Mfr # 565115

  • Zoro # G522342555


product price: $393.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
1.06 in
Height
69.17 in
Application Type
No
Assembly Required
No Assembly Needed
Width
29.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565115
Zoro #
G522342555
UPC #
-
Country of Origin
China

Dimensions

Depth
1.06 in
Height
69.17 in
Width
29.87 in

Details

Item
Mirror
Application Type
No
Assembly Required
No Assembly Needed
Color
Black
Material
Glass

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Enhance your space with this 29.868-inch wide vertical wall-mounted mirror featuring a classic black metal frame. The rectangle shape adds a touch of elegance to any room, while the standing mirror type offers versatile placement options. With a casual style and timeless black finish, this framed mirror exudes sophistication and complements a variety of home decor styles. Ideal for creating the illusion of more space in your living room, bedroom, or entryway, this mirror is a must-have addition to your interior design. 69.17-inch H x 29.87-inch W x 1.06-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.