
69" Black Novelty Floor Lamp With Clear Seeded Glass Globe Shade
Mfr # 523509
Zoro # G022374070
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
11 in
Width
11 in
Application Type
Yes
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523509
Zoro #
G022374070
UPC #
-
Country of Origin
China
Dimensions
Depth
11 in
Width
11 in
Height
69 in
Details
Color
Black
Application Type
Yes
Material
Metal
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Description
Embrace the good life with this hard working and stylish 69" black novelty floor lamp with clear seeded glass globe shade. The base of this lamp is made of black metal. The lamp light itself is covered by a glass, globe shaped shade, making this a classy piece that will complement most any interior. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 69" H x 11" W x 11" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.