This item is Discontinued.

Homeroots 69" Black Novelty Floor Lamp With White Frosted Glass Globe Shade 523508

69" Black Novelty Floor Lamp With White Frosted Glass Globe Shade (Discontinued)

  • Mfr # 523508
  • Zoro # G822375383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523508
Zoro #
G822375383
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Height
69 in
Depth
11 in

Details

Application Type
Yes
Color
Black/White
Material
Metal
Item
Floor Lamp
Assembly Required
Partial Assembly Needed

Description

Add a bright anchor to your room with this 69" black novelty floor lamp with white frosted glass globe shade. The base of this lamp is made of black metal. The black of this lamp creates a nice contrast with the white glass globe shaped shade. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 69" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.