Shop HOMEROOTS
See all product information
Create Account
69" Black Steel Five Tier Bookcase
Mfr # 544281
Zoro # G122908083
product price:Â $574.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Depth
11.81 in
Height
68.9 in
Width
39.37 in
Shelf Capacity
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544281
- Zoro #
- G122908083
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 11.81 in
- Height
- 68.9 in
- Width
- 39.37 in
- Size
- Large
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Black
- Shelf Capacity
- 10 lb
- Room Divider
- Yes
- Shelf Adjustments
- No
- Assembly
- Full Assembly Needed
- Shelves
- Yes
- Number of Drawers
- No
- Number of Shelf Tiers
- 5
- Material
- Manufactured Wood
- Load Capacity (Lb.)
- 10 lb
- Back Panel
- No
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Bookcase Orientation
- Vertical
- Frame Material
- Steel
Description
The 69-inch black steel five tier bookcase offers you storage and display space in a good looking and refined manor. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 68.9-inch H x 39.37-inch W x 11.81-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.