69" Black Two Light Torchiere Floor Lamp With Clear Transparent Glass Drum Shade

  • Mfr # 523435

  • Zoro # G822367630


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Color
Black
Assembly Required
Partial Assembly Needed
Width
11 in
Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523435
Zoro #
G822367630
UPC #
-
Country of Origin
China

Dimensions

Depth
11 in
Width
11 in
Height
69 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Application Type
Yes

Description

With this 69" black two light torchiere floor lamp with clear transparent glass drum shade you bring design along with some warm ambient lighting to your space. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The coloration of the black lamp base creates a fashionable marriage with the the clear glass drum shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 69" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.